- 2 in Maximum Clamp Capacity
- 11 in Overall Length
- Locking C-Clamp Type
description
- The MILWAUKEE®11-inch TORQUE LOCK™ Locking C-Clamp Regular Jaws provides users with faster tool setup and more locking force. The locking clamp's unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The c-clamp's hardened jaws give users increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Wide jaws provide more clamping versatility on variety of shapes and surfaces
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Limited Lifetime Warranty
| Throat Depth | 2 1/8 in |
| Clamp Type | Locking C-Clamp |
| Material | Forged Alloy Steel |
| Overall Length | 11 in |
| Clamp Capacity [Max] | 2 in |
| Weight | 1.83 LB |
| EAN or UPC | 45242325115 |

