- LOCKING SEAMER STD 3"
description
- The MILWAUKEE® 8-inch TORQUE LOCK™ Locking Seamer provides users with faster tool setup and more locking force. The locking seamer's unique thumb screw provides users with a more convenient geometry for hand force while providing clearance to generate more torque with the screwdriver through-hole design. The seamer's hardened jaws give users increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Wide jaws provide more clamping versatility on variety of shapes and surfaces
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- Limited Lifetime Warranty
| Weight | 0.23 LB |
| EAN or UPC | 45242358335 |

