- Locking Plier
description
- The MILWAUKEE® 12" TORQUE LOCK™ Curved Jaw Locking Pliers with an extra large jaw provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3541 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
features
- Faster tool set up and more locking force than the competition
- Curved jaw maximizes pressure points for range of applications
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
| Jaw Capacity | 3.125 in |
| Handle Length | 12 in |
| Material | Steel |
| Insulated Handle | No |
| Sharpenable | No |
| Plier Type | Locking |
| Color | Silver |
| Weight | 0.32 LB |
| EAN or UPC | 45242358342 |

