The MILWAUKEE® 2-Piece TORQUE LOCK™ Locking Pliers Set with MAXBITE™ offers faster tool setup for professional tradesmen. MAXBITE™ jaws maximize pressure points, delivering users 3X gripping force. The innovative Milwaukee unique thumb screw provides users with a more convenient geometry for hand force, while leaving clearance to generate more torque with the screwdriver through-hole design. The curved locking pliers feature hardened jaws for increased gripping power and are forged from alloy steel for maximum durability. Milwaukee stands behind their products and offer a limited lifetime warranty with all Milwaukee locking pliers. This pliers set includes one 10” TORQUE LOCK Curved Jaw Locking Pliers with MAXBITE™and one 7” TORQUE LOCK™ Curved Jaw Locking Pliers with MAXBITE™. MAXBITE™ curved locking pliers are perfect for the toughest jobsites.
features
Faster setup and additional locking force compared to other locking tools
MAXBITE™ jaw maximizes pressure points for round pipe, hex bolts, and many other locking tool applications
Screwdriver through-hole provides users with leverage for tightening the thumb screw
Hardened jaws with better grip force on jobsite material
Forged alloy steel construction gives users strength and durability
Rust protection increases tool life by reducing corrosion
Ergonomic handles with anti-pinch design
Limited Lifetime Warranty
No. of Pieces
2
Thickness
1.05 in
Jaw Capacity
1.5 in
Sharpenable
No
Material
Forged Alloy Steel
Jaw Thickness
1.05 in
Handle Length
9.75 in
Plier Type
Locking
Color
Red, Black
Blade Material
Forged Alloy Steel
Insulated Handle
No
Cutter Included
No
Weight
2.13 LB
EAN or UPC
45242486571
We're here for you
with Service Centers across the country - We have your back