- Locking Plier
- 10 in Overall Length
description
- The MILWAUKEE® 10" TORQUE LOCK™ Curved Jaw Locking Pliers with MAXBITE™ and Durable Grips provides faster tool setup and best in class locking forcen. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3710 is perfect for the toughest of jobsites Milwaukee offers a Limited Lifetime Warranty on all locking tools.
features
- Faster tool set up and more locking force than the competition
- Maxbite jaw design with 3X gripping force
- Curved jaw maximizes pressure points for range of applications
- Durable, non-slip grips for maximum comfort and superior performance
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- One-handed control release is efficient and easy
- Forged alloy steel for maximum tool strength and durability
- Hardened jaws provide better grip force on jobsite material
- Limited Lifetime Warranty
| Handle Length | 9.75 in |
| Plier Type | Locking |
| Color | Red, Black |
| Cutter Included | No |
| Blade Material | Forged Alloy Steel |
| Overall Length | 10 in |
| Insulated Handle | No |
| Sharpenable | No |
| Material | Forged Alloy Steel with Durable and Comfortable Overmold Grips |
| Jaw Thickness | 1.1 in |
| Jaw Capacity | 1.875 in |
| Thickness | 1.1 in |
| Weight | 0.28 LB |
| EAN or UPC | 45242472635 |

