- Red/Yellow Color
description
- Milwaukee INKZALL™ liquid paint markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL™ liquid paint markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL™ liquid paint markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL™ liquid paint markers provide the longest lasting marks that are both water and UV resistant.
features
- Writes on dirtiest, hottest, roughest surfaces
- Durable acrylic nib
- Water & UV resistant markings
- 10 Second dry time
- Marks on surfaces up to 300°F
- Valve activated marker
| Color | Red, Yellow |
| Size | 6.09 in |
| Size (text) | 6.09 in |
| Material | Plastic |
| Included | (1) INKZALL Yellow Paint Marker |
| No. of Pieces | 1 |
| Weight | 0.09 LB |
| EAN or UPC | 45242363346 |

