Skip to content Skip to navigation menu
Chalk Reel

48-22-3915

Chalk Reel
Item #115582408
  • 150 ft Length
Chalk Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 150 ft Length

description

  • Our new 150’ extra bold large capacity chalk reel provides you with the most durable and best performing large capacity chalk line reel. The planetary gear system provides you with the longest gear life in chalk reels. For added productivity, our chalk line tool features a fast retraction ratio of 4:1 allowing you to quickly mark multiple lines. The chalk string marks with an extra bold line giving you maximum visibility. A 24 oz capacity allows you to mark more lines between refills while an extra-large quick turn opening makes those refills easy.

features

  • Planetary gear system
  • 4:1 Gear retraction ratio
  • 24 oz chalk capacity
  • Extra bold line
  • 150' line
  • Extra large quick turn opening
  • Metal handle
  • Line lock
  • Stable refill base
Length 150 ft
Weight 1.38 LB
EAN or UPC 45242005345
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison