Skip to content Skip to navigation menu
Chalk Reel

48-22-3982

Chalk Reel
Item #112920496
  • 100 ft Length
Chalk Reel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 ft Length

description

  • Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuard™ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.

features

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 Gear retraction ratio
  • Flush handle storage
  • Rubber overmold
Chalk Color Blue
Length 100 ft
Chalk Included Yes
Weight 0.72 LB
EAN or UPC 45242352777
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison