Skip to content Skip to navigation menu
Chalk Reel Kit

48-22-3992

Chalk Reel Kit
Item #112920501
  • 100 ft Length
Chalk Reel Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 ft Length

description

  • Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuard™ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided bold line creates clear, bold lines and resist abrasion from tough jobsite conditions.

features

  • StripGuard™ clutch
  • Planetary gear system
  • 6:1 gear retraction ratio
  • Flush handle storage
  • All metal body
  • Low spillage line
Chalk Color Blue
Chalk Included Yes
Length 100 ft
Weight 1.01 LB
EAN or UPC 45242352760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison