- 100 ft Length
description
- Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuard™ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided fine line creates clean, crisp lines and minimize chalk contamination during indoor use.
features
- StripGuard™ clutch
- Planetary gear system
- 6:1 gear retraction ratio
- Bonus bold line included
- All metal body
| Chalk Included | Yes |
| Chalk Color | Blue |
| Length | 100 ft |
| Weight | 1.03 LB |
| EAN or UPC | 45242503391 |

