- Contoured Snip
- 16 in Length
- 4 in Length Of Cut
description
- The Milwaukee 16 in. Bulldog tinner is equipped with 40% larger handle loops than traditional tinner snips and features bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.
features
- 40% larger handles
- Cuts up to 16 gauge cold rolled steel/18 gauge stainless steel
- Bolt lock technology - blades will not loosen
- All-metal contoured handles for durability and comfort
- Forged strength design
- Rust Resistant
| Color | Red/Silver Blades |
| Sharpenable | Yes |
| Material Cut | Thin Metal |
| Snip Type | Contoured |
| Length of Cut | 4 in |
| Blade Material | Forged Alloy Steel |
| Length | 16 in |
| Handle Material | Steel |
| Handle Length | 12 in |
| Gauge Number | 18 |
| Weight | 3.17 LB |
| EAN or UPC | 45242350285 |

