- Contoured Snip
- 12 in Length
- 3 in Length Of Cut
description
- The Milwaukee 12 in. Classic tinner is equipped with 40% larger handle loops than traditional tinner snips and feature bolt lock technology, which means the blades will not loosen from use. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips. All Milwaukee tinner snips are forged for durability and long blade life.
features
- 40% larger handles
- Cuts up to 20 gauge cold rolled steel/22 gauge stainless steel
- Bolt lock technology - blades will not loosen
- All-metal contoured handles for durability and comfort
- Forged strength design
- Rust Resistant
| Snip Type | Contoured |
| Length | 12 in |
| Blade Material | Forged Alloy Steel |
| Gauge Number | 22 |
| Material Cut | Thin Metal |
| Handle Material | Steel |
| Length of Cut | 3 in |
| Color | Red/Silver Blades |
| Handle Length | 8 in |
| Sharpenable | Yes |
| Weight | 1.72 LB |
| EAN or UPC | 45242350292 |

