- Contoured Snip
- 13 in Length
- 3 1/2 in Length Of Cut
description
- The Milwaukee 13 in. Lightweight tinner is built for straighter, cleaner cuts through sheet metal and other materials using its best-in-class 3-1/2 in. replaceable blades. The 13 in. Lightweight tinner is equipped with 40% larger handles than traditional tinner snips. Milwaukee tinner snip handles are a contoured, all-metal design so they are comfortable while wearing gloves and more durable than plastic coated tinner snips.
features
- 40% larger handles
- Cuts up to 24 gauge cold rolled steel/26 gauge stainless steel
- Best-in-class 3-1/2 in. replaceable blades
- All-metal contoured handles for durability and comfort
| Length | 13 in |
| Snip Type | Contoured |
| Gauge Number | 26 |
| Handle Material | Steel |
| Length of Cut | 3 1/2 in |
| Handle Length | 9 1/2 in |
| Color | Red/Silver Blades |
| Material Cut | Thin Metal |
| Blade Material | Steel |
| Weight | 1.08 LB |
| EAN or UPC | 45242350339 |

