- Straight Snip
- Right Angle Cut Style
- 9 1/2 in Length
- 1 1/2 in Length Of Cut
description
- Milwaukee Electric Tool corporation introduces the new right angle snips. Milwaukee right angle snips feature forged cutting head for maximum durability, and machined steel blades for precision cuts. Milwaukee right angle snips are designed with a one handed locking mechanism for ease of use and tool safety. Backed by Milwaukee's Limited Lifetime Warranty the right angle snips are designed for use beyond the jobsite and are great for cutting aluminum, vinyl siding, screening, cardboard, leather and copper.
features
- Ergonomic handles - for maximum comfort and superior performance
- Serrated jaws - cuts: up to 24 gal CRS (Cold rolled steel)
- 28 gal SS (Stainless steel)
- One-hand locking - ease of use/quick open & close (Patent pending)
- Flush bolt design - won't hang up on material (Patent pending)
- Forged alloy steel blades - for maximum tool strength
- Rust protection - hard chrome plated blades increases tool life by reducing corrosion
| Snip Type | Straight |
| Length of Cut | 1 1/2 in |
| Sharpenable | Yes |
| Cut Style | Right Angle/Left |
| Handle Material | Steel |
| Finish | Machined Edge & Chrome-Alloy |
| Color | Black/Red Durable Rubber Grips |
| Handle Length | 5 in |
| Blade Material | Forged Alloy Steel |
| Lockable | Yes |
| Material Cut | Thin Metal |
| Length | 9 1/2 in |
| Gauge Number | 28 |
| Weight | 1.13 LB |
| EAN or UPC | 45242251308 |

