- 17" Utility Cable Cutter
description
- The MILWAUKEE® 17” Utility Cable Cutter offers CLEAN CUTS. LONG LIFE. The shearing blades provide straight, even cuts with a max cut capacity of 350 MCM for Cu/Al cable. The forged steel blades are optimized for long life and provide maximum durability. The cable cutter handles feature a Milwaukee® comfort grip that will not peel or slide off. This 17" Utility Cable Cutter is backed by a Limited Lifetime Warranty.
features
- Clean Cuts. Long Life
- Shearing Blades for Straight Cuts
- Durable Forged Steel Blades
- Comfort Grip Handles
- Max Cut Capacity of 350 MCM for Cu/Al Cable
- Black Oxide Finish Resists Rust
- Does Not Cut Steel or ACSR
- Lanyard Hole – Tether Ready
| Weight | 2.2 LB |
| EAN or UPC | 45242850099 |

