Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Snip

48-22-4020

Snip
Item #111943455
  • Snip
Snip
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Snip

features

  • 22ga SS (Stainless Steel)
  • Ergonomic Handles - For maximum comfort and superior performance
  • Serrated Jaws - Cuts: Up to 18ga CRS (Cold Rolled Steel)
  • One Handed Locking - Ease of use/Quick open & close (Patent Pending)
  • Flush Bolt Design - Won't hang up on material (Patent Pending)
  • Forged Alloy Steel Blades - For Maximum Tool Strength
  • Rust Protection - Hard Chrome plated blades increases tool life by reducing corrosion
Family Name Snip
Weight 1.01 LB
EAN or UPC 45242251315
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison