Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Snips Set

48-22-4023

Snips Set
Item #111943458
  • 10 in Length
Snips Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 in Length

features

  • Flush Bolt Design - Won't hang up on material (Patent Pending)
  • Forged Alloy Steel Blades - For Maximum Tool Strength
  • One Handed Locking - Ease of use/Quick open & close (Patent Pending)
  • 45 Degree Offset - Keeps users hand away from cutting material
  • Rust Protection - Hard Chrome plated blades increases tool life by reducing corrosion
  • Serrated Jaws - Cuts: Up to 18ga CRS (Cold Rolled Steel)
  • 22ga SS (Stainless Steel)
  • Ergonomic Handles - For maximum comfort and superior performance
Length 10 in
Family Name Snips Set
Weight 2.2 LB
EAN or UPC 45242328468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison