- Straight Snip
- 10 in Length
- 1 1/2 in Length Of Cut
description
- Milwaukee Tool introduces the new 3 piece aviation snips kit. Milwaukee aviation snips feature forged cutting heads for maximum durability, and machined steel blades for precision cuts. Milwaukee snips are designed with a one handed locking mechanism for ease of use and tool safety. Backed by Milwaukee's Limited Lifetime Warranty Milwaukee aviation snips are designed for use beyond the jobsite and are great for cutting aluminum, vinyl siding, screening, cardboard, leather and copper. Includes: (1) aviation snips, straight cutting (48-22-4030)
- (1) aviation snips, right cutting (48-22-4020)
- (1) aviation snips, left cutting (48-22-4010).
features
- Ergonomic handles - for maximum comfort and superior performance
- One handed locking - ease of use/quick open & close (Patent pending)
- Flush bolt design - won't hang up on material (Patent pending)
- Forged alloy steel blades - for maximum tool strength
- Rust protection - hard chrome plated blades increases tool life by reducing corrosion
- Serrated jaws - cuts: up to 18 gauge CRS (Cold rolled steel)
- 22 gauge SS (Stainless steel)
| Handle Material | Polycarbonate |
| Length of Cut | 1 1/2 in |
| Gauge Number | 22 |
| Color | Red/Black/Gray/Yellow |
| Blade Material | Steel |
| Lockable | Yes |
| Snip Type | Straight |
| Material Cut | Multi-Purpose |
| Sharpenable | Yes |
| Handle Length | 8 1/2 in |
| Length | 10 in |
| Weight | 3.1 LB |
| EAN or UPC | 45242267941 |

