Skip to content Skip to navigation menu
Scissor

48-22-4047

Scissor
Item #119181093
  • JOBSITE OFFSET SCISSORS
Scissor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • JOBSITE OFFSET SCISSORS

description

  • The MILWAUKEE® Jobsite Offset Scissors feature all-metal handles for added durability and up to 10X Longer Life. The construction scissors include a serrated cutting edge for increased force and grip. Bolt Lock Technology prevents blades from loosening to ensure precision cutting. For added precision, ruler markings are on the front of the blades. Milwaukee backs these durable scissors with a limited lifetime warranty.

features

  • Bolt Lock Technology - Blades will not loosen
  • Chrome Plated for Rust Protection
  • Large Handle Loops for Use with Gloves
  • Index Finger Groove - Increased Control
  • Ruler Markings on Blade - Measure and Cut
  • 60% Offset Design - Keep hands above cutting material
  • Designed for Right or Left-Handed Users
  • All-Metal Core - Added Durability
  • Cuts Common Jobsite Materials
  • Limited Lifetime Warranty
Weight 0.55 LB
EAN or UPC 45242605262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison