- Electrician Scissors with Extended Handle
description
- The MILWAUKEE® Electrician Scissors with Extended Handle make easy cuts through cable and wire with the sharp blades. Nickel-coated steel blades stay sharp and maintain blade durability. Equipped with an extended handle for cutting leverage and comfort, these scissors are designed specifically for electrical and telecommunication applications. The two stripping notches on the upper blade easily strip 19 AWG and 23 AWG wires.
features
- Durable Steel Blades Stay Sharp
- Extended Handle Provides Cutting Leverage
- Easy Stripping With Notched Upper Blade
- Full Blade Serrations For Non-slip Cutting
- Cuts Telecom and Electrical Cordage, Cable, and Wire
- Scraper and File on Outside of Both Blades
- Low Profile Bolt Pivot Point
- Nickel Plating Resists Rust
- Limited Lifetime Warranty
| Weight | 0.28 LB |
| EAN or UPC | 45242847587 |

