- Diagonal
- 6 in Overall Length
description
- The Milwaukee diagonal cutting pliers are the only tool of its kind on the market with an integrated reaming head to smooth out rough edges of metal pipe. Milwaukee 6 in. 1 diagonal cutting pliers features a high-leverage design for maximum cutting power and precision.
features
- Bolt cutter-thread and cut #6 and #8 bolts to Pre-Stressed length (Patent pending)
- High leverage design - for cutting power and performance
- Laser hardened cutting edges - cuts wire, bolts, screws, and nails
- Offset head design - 15 degree offset head for easier and quicker prying and pulling (Patent pending)
- Rust protection - increases tool life by reducing corrosion
- Reaming head design-smooth edges of metal pipe from 1/2 in. to 1 in. (Patent pending)
| Jaw Thickness | 1/2 in |
| Blade Length | 1 in |
| Material | Forged Alloy Steel |
| Color | Red/Black |
| Plier Type | Diagonal |
| Tip Size | 1/4 in |
| Overall Length | 6 in |
| Blade Material | Forged Alloy Steel |
| Weight | 0.63 LB |
| EAN or UPC | 45242251360 |

