Skip to content Skip to navigation menu
Bolt Cutter

48-22-4124

Bolt Cutter
Item #115032174
  • 24" POWERMOVE BOLT CUTTER
Bolt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" POWERMOVE BOLT CUTTER

description

  • Milwaukee bolt cutters with POWERMOVE™ extendable arms are designed for maximum versatility and durability. POWERMOVE™ handles extend for up to 30% more power. Forged steel blades are custom heat treated for maximum durability. Bolt lock secures the pivot bolts to prevent loosening. Comfort grip handles won't peel or slide off. Lanyard holes are integrated through the handles for easy tethering.

features

  • POWERMOVE™ Extendable handles
  • Forged steel blades for longer life
  • Bolt lock prevents loosening
  • Adjustable blades
  • Comfort grip
  • Lanyard holes
  • Max cut capacity 7/16 in.
  • Max hardness 48RHC
Weight 7.94 LB
EAN or UPC 45242486502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison