Skip to content Skip to navigation menu
Clear Gel Lubricant

48-22-4135

Clear Gel Lubricant
Item #120327713
  • Wire & Cable Pulling Clear Gel Lubricant
Clear Gel Lubricant
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wire & Cable Pulling Clear Gel Lubricant

description

  • MILWAUKEE® Wire and Cable Pulling Clear Gel Lubricant is water-based lubricant that wipes clean off of surfaces to provide a quick clean-up. The wire pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The clear gel dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.

features

  • Wipes Clean for Quick Clean-up
  • Reduces friction for Smooth Pulling
  • Dries thin for Less Build-up
  • For use with all cable types
  • Gel is temperature stable
  • Threaded cap for secure storage
  • UL Listed - Test and certified to Wire Pulling Compound E535470
  • 1 Qt. Squeeze Bottle
  • Made in USA
Weight 2.18 LB
EAN or UPC 45242849246
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison