Skip to content Skip to navigation menu
Pull Line

48-22-4138

Pull Line
Item #120327714
  • 500' Poly Pull Line
Pull Line
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 500' Poly Pull Line

description

  • The MILWAUKEE® 500' Poly Pull Line is made from durable polypropylene to provide abrasion and tear resistance while pulling wires or cables. The red tracer stripe provides high visibility for quick identification on the jobsite. The tangle-free container allows for quick dispensing. The poly line resists rot and mildew for longer life. It's designed for use with Milwaukee® and other professional fish tapes.

features

  • Abrasion and Tear Resistant
  • High Visibility Red Tracer Stripe
  • Quick Dispensing, Tangle-Free Container
  • Resists Rot and Mildew
  • For use with Milwaukee and other professional fish tapes
  • 500' length
  • Durable line constructed with polypropylene
  • Made in USA
  • Locking lid for secure storage
  • 210 lb. tensile strength
Weight 0.786 LB
EAN or UPC 45242849277
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison