- 15 ft Length
- Fiberglass Material
- White
description
- The Milwaukee® 15 Ft. mid flex fish stick kit has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. This kit includes three 5 Ft. mid flex fish sticks, bullet nose tip, and hook tip.
features
- Reinforced connection points for most durable connections
- Glow in the dark for brightest glow
- Knurled grip for easy threading
- Protective anti-splinter coating
- Mid flexibility
- Color coded by flexibility
- 5 Ft. individual sticks
- Includes (3) mid flex sticks
- Includes bullet nose and hook tips
- Includes storage tube
- Accessory storage in tube cap
- Compatible with all Milwaukee fish sticks and fish stick accessories
| Length | 15 ft |
| Handle Type | No Handle |
| Fish Wire/Tape Material | Fiberglass |
| Case Included | Yes |
| Color/Finish | White |
| Weight | 1.386 LB |
| EAN or UPC | 45242533213 |

