- 30 ft Length
- Fiberglass Material
- White
description
- The Milwaukee® 30 Ft. fish stick Combo kit has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. This kit includes four 5 Ft. low flex fish sticks, one 5 Ft. mid flex fish stick, and one 5 Ft. high flex fish stick, a bullet nose tip, a hook tip, as a whisk tip.
features
- Reinforced connection points for most durable connections
- Glow in the dark for brightest glow
- Knurled grip for easy threading
- Protective anti-splinter coating
- Low, mid, and high flexibility
- Color coded by flexibility
- 5 Ft. individual sticks
- Includes (4) low, (1) mid, and (1) high flex sticks
- Includes bullet nose, hook, and whisk tips
- Includes storage bag
- Built-In pocket in storage bag
- Compatible with all Milwaukee fish sticks and fish stick accessories
| Color/Finish | White |
| Length | 30 ft |
| Case Included | Yes |
| Fish Wire/Tape Material | Fiberglass |
| Handle Type | No Handle |
| Weight | 3.68 LB |
| EAN or UPC | 45242533244 |

