- 60 ft Length
- Fiberglass Material
- White
description
- The Milwaukee® 60 Ft. fish stick Combo kit has the most durable connections and brightest glow. The knurled grip provides easy threading and a coating protects against splinters. Available in low, mid, and high flexibility, each 5 Ft. electrical fish stick is color-coded by flexibility providing easy identification. All Milwaukee fish sticks and fish stick accessories are compatible with one another. This kit includes seven 5 Ft. low flex fish sticks, three 5 Ft. mid flex fish stick, and two 5 Ft. high flex fish stick, a bullet nose tip, hook tip, whisk tip, magnet and chain tip, and lighted tip.
features
- Reinforced connection points for most durable connections
- Glow in the dark for brightest glow
- Knurled grip for easy threading
- Protective anti-splinter coating
- Low, mid, and high flexibility
- Color coded by flexibility
- 5 Ft. individual sticks
- Includes (7) low, (3) mid, and (2) high flex sticks
- Includes bullet nose, hook, whisk, magnet & chain, and lighted tips
- Includes storage bag
- Built-In pocket in storage bag
- Compatible with all Milwaukee fish sticks and fish stick accessories
| Fish Wire/Tape Material | Fiberglass |
| Color/Finish | White |
| Case Included | Yes |
| Handle Type | No Handle |
| Length | 60 ft |
| Weight | 5.38 LB |
| EAN or UPC | 45242533251 |

