- 4.6 ft Length
- Steel Material
- Black/Gray
description
- The Milwaukee® 3-piece fish stick accessory kit includes a bullet nose, hook, and whisk tip. The larger whisk slides over obstacles and can be used with other accessories. The all metal bullet nose and hook provide extra durability while using the tool. All Milwaukee electrical fish stick accessories are compatible with all of our electrical fish sticks.
features
- Includes bullet nose, hook, and whisk tips
- Whisk slides over obstacles
- All metal bullet nose and hook
- All metal bullet nose
- All metal hook
- Compatible with all Milwaukee fish sticks
| Fish Wire/Tape Material | Steel |
| Handle Type | No Handle |
| Case Included | No |
| Color/Finish | Black/Gray |
| Length | 4.6 ft |
| Weight | 0.187 LB |
| EAN or UPC | 45242533268 |

