- 2.67 ft Length
- Polymer Material
- Gray/Red
description
- The Milwaukee® lighted tip fish stick accessory provides the best visibility. Light is directed forward even when it is used with other tool accessories. The tip features an LED light and replaceable batteries. The lighted tip is durable for heavy job site use. It is compatible with all Milwaukee electrical fish sticks and fish stick accessories.
features
- Best visibility
- Directs lights forward
- Allows use with other accessories
- Compatible with all Milwaukee fish sticks and fish stick accessories
- LED light
- Replaceable batteries
| Handle Type | No Handle |
| Length | 2.67 ft |
| Color/Finish | Gray/Red |
| Case Included | No |
| Fish Wire/Tape Material | Polymer |
| Weight | 0.13 LB |
| EAN or UPC | 45242533275 |

