- 1.37 ft Length
- Steel Material
- Gray
description
- The Milwaukee® magnetic tip & chain is designed for blind applications. The magnetic tip retrieves metal objects with a fish stick in low-visibility or hard to reach areas. Attaching a magnetic tip to the chain allows cable and wires to easily be strung through blind spaces. The magnetic tip and chain are compatible with all Milwaukee electrical fish sticks.
features
- Includes magnetic tip and chain
- Designed for blind applications
- Compatible with all Milwaukee fish sticks
- Magnetic tip can be used for tool pick-up
| Length | 1.37 ft |
| Color/Finish | Gray |
| Fish Wire/Tape Material | Steel |
| Case Included | No |
| Handle Type | No Handle |
| Weight | 0.154 LB |
| EAN or UPC | 45242533282 |

