- Red
description
- The MILWAUKEE® 4-Pack Polyester Fish Tape Plastic Tips are replacement components for the Polyester Fish Tape Repair Kit. The non-conductive tips are threaded for reinforced attachment, increasing durability and extending the life of the tool. The anti-catch tip allows for easier, more efficient fishing. Compatible with all polyester Milwaukee Fish Tapes and the M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape.
features
- Reinforced Durability - Threaded Connection
- Non-Conductive, Anti-Catch Tip
- Compatible w/ Milwaukee® Polyester Fish Tapes
- For use with Milwaukee® Polyester Fish Tape Repair Kit (48-22-4169)
- Includes (4) Non-Conductive Plastic Tips & (4) tubes of adhesive
- Threaded Attachment
- Non-Conductive
- For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
- Compatible with the Milwaukee® M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape
| Included | (4) Non-Conductive Plastic Tip Replacements, (4) Tubes of Adhesive |
| Material | Plastic |
| Color/Finish | Red |
| Weight | 0.18 LB |
| EAN or UPC | 45242616992 |

