- Fish Tape
- 240 ft Blade Length
description
- Milwaukee® steel fish tapes feature a low friction case providing smooth payout and easy rewind. The blue tempered steel balances strength and flexibility for easier fishing.
features
- Smooth pay out, easier fishing
- Low friction case for smooth pay out
- Flexible blue tempered steel
- Low friction case
- High visibility laser etched markings
- 240 Ft. length
- 1/8 in. width
- Multi-position handle
- Square inner grip
- Anti-catch tip
| Fish Wire/Tape Material | Steel |
| Tape Material | Steel |
| Blade Length | 240 ft |
| Reel Material | Plastic |
| Magnetic | No |
| Case Included | Yes |
| Included | (1) 240 ' 1/8" Steel Fish Tape |
| Blade Width | 1/8 in |
| Length | 240 ft |
| Handle Type | Multi-Position |
| Color | Red, Black |
| Handle Material | Plastic |
| Electrical Accessory Type | Tool |
| Weight | 8.77 LB |
| EAN or UPC | 45242509874 |

