- Red
description
- The MILWAUKEE® Metal Fish Tape Flexible Metal Leader provides easier fishing through difficult bends commonly found in electrical applications. The Flexible Metal Leader swivels to reduce wire tangling. A flat tip design holds more wire. Compatible with all Milwaukee and leading competitor 1/8 in. Metal Fish Tapes.
features
- Easier Fishing Through Bends
- Swiveling - Reduces Wire Tangling
- Flat Tip Holds More Wire
- Compatible w/ 1/8" Metal Fish Tapes
- Heat & Bend Attachment
- Anti-Catch Tip
- 12" Overall Length
- For use with Milwaukee® Steel 25', 50', 120' and 240' Steel Fish Tapes
- For use with Milwaukee® 120' and 240' Stainless Steel Fish Tapes
| Color/Finish | Red |
| Included | (1) Steel Fish Tape Flexible Leader |
| Material | Steel |
| Weight | 0.15 LB |
| EAN or UPC | 45242617005 |

