- Fish Tape
- 25 ft Blade Length
description
- Milwaukee® Steel fish tapes feature a low friction case providing smooth payout and easy rewind. The blue tempered steel balances strength and flexibility for easier fishing.
features
- Smooth pay out, easier fishing
- Low friction case for smooth pay out
- Flexible blue tempered steel
- Low friction case
- High visibility laser etched markings
- 25 Ft. length
- 1/4 in. width
- Multi-position handle
- Square inner grip
- Plastic tip
| Case Included | Yes |
| Fish Wire/Tape Material | Steel |
| Blade Length | 25 ft |
| Handle Type | Ergonomic |
| Magnetic | No |
| Electrical Accessory Type | Tape |
| Included | (1) 25 ' 1/4" Steel Fish Tape with Low Profile Tip |
| Tape Material | Steel |
| Reel Material | Plastic |
| Color | Red, Black |
| Blade Width | 1/4 in |
| Length | 25 ft |
| Weight | 1.3 LB |
| EAN or UPC | 45242509881 |

