- 40 ft Length
description
- The MILWAUKEE® 40' Glow Fish Tape delivers easier fishing and bright glow in low light applications. A low-friction case delivers a smooth payout and easy rewind. The open slots throughout the case allow light to easily charge the tape resulting in a bright glow in the dark. The fish tape features a multi-position handle providing comfortable use it in multiple scenarios. The non-conductive tape allows for safely handling wire and cable in electrical applications and the compact size allows for easy storage and transportation on and off the jobsite. All MILWAUKEE® Fish Tapes are backed by a limited lifetime warranty.
features
- Low friction case for smooth payout
- Bright glow in the dark
- Multi-position handle
- Nonconductive
- Square inner grip for easier winding
- Slim tip for easy feeding
- Open slots for easy recharging
- Coating protects against splinters
- 40' Length
| Handle Material | Plastic |
| Reel Material | Plastic |
| Handle Type | Multi-Grip |
| Magnetic | No |
| Fish Wire/Tape Material | Fiberglass |
| Length | 40 ft |
| Electrical Accessory Type | Fish Wire / Tape |
| Case Included | Yes |
| Included | (1) 40' Glow Fish Tape |
| Color | Black, Red |
| Weight | 1.6 LB |
| EAN or UPC | 45242847198 |

