- 120 ft Length
description
- The MILWAUKEE® 120' 1/8" Stainless Steel Fish Tape features a low friction case providing users with smooth payout and easy rewind. The flexible rust resistant stainless steel offers extended tool life by preventing rust in high-humidity working environments. High-visibility laser-etched markings on the tape allow users to accurately measure depth and position. The fish tape features a multi-position handle allowing users to comfortably use the flexible fish tape in any jobsite scenario. All Fish Tapes are backed by a limited lifetime warranty.
features
- Low Friction Case
- Flexible, Rust Resistant Stainless Steel
- High Visibility Laser Etched Markings
- Multi-Position Handle
- Easy Winding & Smooth Payout
- Square Inner Grip
- Reinforced Welded Anti-Catch Tip
- 1/8" Tape Width
- Limited Lifetime Warranty
| Electrical Accessory Type | Fish Wire / Tape |
| Handle Type | Straight |
| Fish Wire/Tape Material | Stainless Steel |
| Case Included | Yes |
| Length | 120 ft |
| Included | (1) 120' 1/8" Stainless Steel Fish Tape |
| Handle Material | Plastic |
| Color | Red, Gray |
| Weight | 5.73 LB |
| EAN or UPC | 45242616954 |

