- Red
description
- The MILWAUKEE® 4-Pack Polyester Fish Tape Flexible Metal Leaders are replacement components for the Polyester Fish Tape Repair Kit. The Flexible Metal Leaders are threaded for a reinforced attachment, increasing durability and extending the life of the tool. This Flexible Metal Leader includes a flat tip to hold more wire and swivels to reduce wire tangling. These fish tape leaders are compatible with all Milwaukee Polyester Fish Tapes.
features
- Easier Fishing Through Bends
- Swiveling - Reduces Wire Tangling
- Compatible w/ Milwaukee® Polyester Fish Tapes
- For use with Milwaukee® Polyester Fish Tape Repair Kit (48-22-4169)
- Includes (4) Flexible Metal Leaders & (4) Tubes of Adhesive
- Threaded Attachment
- Anti-Catch Tip
- 12" Overall Length
- For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
| Material | Steel |
| Included | (4) Flexible Metal Leaders, (4) Tubes of Adhesive |
| Color/Finish | Red |
| Weight | 0.52 LB |
| EAN or UPC | 45242616985 |

