- Fish Tape
- 50 ft Blade Length
description
- Milwaukee® polyester fish tapes feature a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. A low friction case provides a smooth payout and easy rewind.
features
- Easiest fishing, more durable tape
- High flexibility tape for easier feeding
- Triple strand design won't kink
- High flexibility polyester tape
- Triple strand design
- Low friction case
- 50 Ft. length
- Flexible metal leader
- Multi-position handle
- Square inner grip
- Anti-catch tip
| Handle Type | Multi-Position |
| Tape Material | Polyester |
| Fish Wire/Tape Material | Polyester |
| Case Included | Yes |
| Included | (1) 50 ' Polyester Fish Tape w/ Flexible Metal Leader |
| Reel Material | Plastic |
| Length | 50 ft |
| Blade Length | 50 ft |
| Color | Red, Black |
| Handle Material | Plastic |
| Electrical Accessory Type | Tool |
| Magnetic | No |
| Weight | 3.68 LB |
| EAN or UPC | 45242509935 |

