- Up to 1 in Capacity
description
- The Milwaukee® tubing cutter cuts up to 1 in. rubber and plastic tubing and PEX-a tubing. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one handed locking mechanism is designed for an easy to use lock for improved tool safety. Backed by Milwaukee's Limited Lifetime Warranty the tubing cutter was built with an all metal core that provides longer tool life to the professional user.
features
- Double-ground v-shaped blade (patent pending) - cleaner cuts on 1 in. rubber and plastic tubing/PEX-a tubing
- All metal core (Patent pending) - durable frame
- Rework groove - correct mistakes quickly and effectively
- Locking mechanism - one handed locking and remains locked while in pouch (Patent pending)
- Rust protection - increases tool life by reducing corrosion
| Capacity | Up to 1 in |
| Cutter Design | Heavy Duty |
| Quick Release System | No |
| Replaceable Blades | Yes |
| Weight | 0.522 LB |
| EAN or UPC | 45242343133 |

