- 4.2 in Blade Length
description
- The Milwaukee® tubing cutter cuts up to 1 in. rubber and plastic tubing and PEX-a tubing. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one handed locking mechanism is designed for an easy to use lock for improved tool safety. Backed by Milwaukee's Limited Lifetime Warranty the tubing cutter was built with an all metal core that provides longer tool life to the professional user.
features
- Double ground V shaped blade - for cleaner cuts on 1 in. tubing (Patent pending)
- Stainless design - increases tool life by reducing corrosion
- Precision ground - edges stay sharp longer
- Fits 48-22-4200 and 48-22-4202 Milwaukee® tubing cutters
| Blade Material | Steel |
| No. of Blades | 1 |
| Finish | Steel |
| Material Cut | Multi-Purpose |
| Blade Length | 4.2 in |
| Sharpenable | No |
| Progressive Blade Tooth Spacing | No |
| Thickness | 0.1 in |
| Blade Type | PEX/Tubing |
| Weight | 0.04 LB |
| EAN or UPC | 45242343140 |

