- Metal Material
description
- The MILWAUKEE® Tubing Cutter offers straighter, cleaner cuts. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one-handed locking mechanism is designed for an easy-to-use lock for improved tool safety. This PEX tubing cutter has an all-metal core for added durability on the jobsite. The Tubing Cutter has a 1" capacity for rubber, plastic, and PEX Tubing. It is for use with the Milwaukee Tubing Cutter Blade (48-22-4203). The tubing cutter tool is backed by Milwaukee's Limited Lifetime Warranty.
features
- Straighter, Cleaner Cuts
- Double Ground V-Shaped Blade for Clean Cuts
- Easy One-Handed Locking Mechanism
- All Metal Core
- Double Ground V-Shaped Blade - For cleaner cuts on 1" Tubing (Patent Pending)
| Cutter Design | Plier |
| Replaceable Blades | Yes |
| Quick Release System | Yes |
| Reamer | No |
| Cutting Dia. [Max] | 1 in |
| Ratcheting | No |
| Material | Metal |
| Color/Finish | Red |
| Depth | 9 in |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.12 LB |
| EAN or UPC | 45242569632 |

