Skip to content Skip to navigation menu
Cutter Wheel

48-22-4206

Cutter Wheel
Item #115032175
  • PEX CUTTING WHEEL
Cutter Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PEX CUTTING WHEEL

description

  • The Milwaukee large diameter plastic cutter wheel is designed for cutting PVC, CPVC, ABS, and PEX with Milwaukee quick adjust cutters (48-22-4253 and 48-22-4254). Delivers a straight, clean cut. Constructed with high carbon steel for long life. Use with the 48-22-4253 to cut up to 2 in. pipe or with the 48-22-4254 to cut up to 3 in. pipe.

features

  • Cuts PVC, CPVC, ABS, & PEX
  • Designed for use with Milwaukee quick adjust tubing cutters
  • Cuts up to 2 in. plastic pipe with the 48-22-4253 quick adjust cutter
  • Cuts up to 3 in. pipe with the 48-22-4254 quick adjust cutter
  • High carbon steel
  • 1.3 in. Dia
  • 0.4 in. max wall thickness
Weight 0.03 LB
EAN or UPC 45242486465
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison