Skip to content Skip to navigation menu
Stainless Steel Replacement Blade

48-22-4211

Stainless Steel Replacement Blade
Item #114180248
  • Stainless Steel Material
Stainless Steel Replacement Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Material

description

  • For use with Milwaukee's 48-22-4210 1-5/8 in. ratcheting pipe cutter. The piece point blade is designed to accurately pierce without crushing or cracking the pipe. The blade is constructed with stainless steel for long life and a durable cutting edge.

features

  • For use with Milwaukee 48-22-4210
  • 1-5/8 in. max capacity
  • Pierce point blade
  • Durable stainless steel
  • Heat treated
  • Precision ground edge
Weight 0.25 LB
EAN or UPC 45242477012
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison