- Metal Material
- Ergonomic Handle Type
- 3.36 in Depth
- Red
description
- The MILWAUKEE® 1-5/8" ratcheting pipe cutter provides straight, easy cuts. The sharp blade is designed to cut the pipe accurately without crushing or cracking it. The blade is made of stainless steel for long-lasting durability and a sharp cutting edge. The easy, one-handed side lock allows for efficient switching between cutting and storage. The Milwaukee 1-5/8" Ratcheting Pipe Cutter is covered by a limited lifetime warranty.
features
- Straight, Easy Cuts
- Sharp Blade
- Durable Stainless-Steel Blade
- Easy, One-Handed Side Lock
- Lanyard Hole - Tether Ready
- 1-5/8" Max Capacity
- Ergonomic Handle Design
- Limited Lifetime Warranty
| Depth | 3.36 in |
| Color/Finish | Red |
| Assembled Weight | 0.77 lb |
| Handle Type | Ergonomic |
| Material | Metal |
| Assembled Length | 3.36 in |
| Manufacturer Warranty | Limited Lifetime |
| Assembled Height | 1.8 in |
| Assembled Width | 8.86 in |
| Weight | 0.77 LB |
| EAN or UPC | 45242339495 |

