- 2.51 in Depth
- Stainless Steel Material
- Silver
description
- For use with the MILWAUKEE® 1-5/8” Ratcheting Pipe Cutter, 48-22-4220. The sharp blade is designed to cut accurately without crushing or cracking the pipe, providing added durability. The blade is made of stainless steel for long-lasting durability and a sharp cutting edge.
features
- 1-5/8" Max Capacity
- Durable Stainless-Steel Blade
- Sharp Blade
- For use with Milwaukee 48-22-4220
| Color/Finish | Silver |
| Assembled Width | 0.1 in |
| Assembled Length | 2.51 in |
| Assembled Height | 3.54 in |
| Material | Stainless Steel |
| Assembled Weight | 0.13 lb |
| Depth | 2.51 in |
| Weight | 0.126 LB |
| EAN or UPC | 45242339525 |

