- High Carbon Steel Material
description
- The Milwaukee® 2 pc. Replacement cutter wheels are designed for use with Milwaukee close quarters tubing cutters. Milwaukee replacement blades are constructed with high carbon steel for long life. Precision grinding delivers a sharp cutting edge. Optimized for cutting copper tubing.
features
- Replacement cutter wheels
- Designed for use with Milwaukee Close Quarters tubing cutters
- Two pack
- High carbon steel blades
- Precision machined
- Optimized for copper
| Depth | 0.2 in |
| Blade Dia. | 0.6 in |
| Size | 0.6 x 0.2 x 0.6 |
| Tooth Configuration | Continuous Rim |
| Thickness | 0.2 in |
| Plate Thickness | 0.2 in |
| Weight | 0.02 LB |
| EAN or UPC | 45242472529 |

