- Metal Material
description
- The MILWAUKEE® Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Includes 1/2", 3/4", and 1" cutters and a storage case that fits in PACKOUT™ Low-Profile Organizers.
features
- Most Compact
- Longest Life
- Chrome Rollers
- Directional Grip
- Weep Holes
- Replaceable Blades
- Easy Size Identification
- Case designed for use in PACKOUT™ Modular Storage System
- Case can hold reaming pen and additional blades (2)
includes
- (1) 1/2" Close Quarters Tubing Cutter
- (1) 3/4" Close Quarters Tubing Cutter
- (1) 1" Close Quarters Tubing Cutter
- (1) Storage Case
| Material | Metal |
| Color/Finish | Red |
| Fit Dia. [Max] | 1 in |
| Includes | (1) 1/2" Close Quarters Tubing Cutter, (1) 3/4" Close Quarters Tubing Cutter, (1) 1" Close Quarters Tubing Cutter, (1) Storage Case |
| Weight | 2.0 LB |
| EAN or UPC | 45242348138 |

