- Straight Snip
- Left Cut Style
- 9 in Length
- 4 in Length Of Cut
description
- Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt logic ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The right angle design allows clearance in tight spaces. Ideal for left cuts.
features
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless, 18 gauge cold-rolled steel
| Handle Length | 5 in |
| Length of Cut | 4 in |
| Snip Type | Straight |
| Color | Red |
| Lockable | Yes |
| Length | 9 in |
| Material Cut | Metal |
| Handle Material | Plastic |
| Cut Style | Left |
| Blade Material | Steel |
| Gauge Number | 22 |
| Weight | 1.1 LB |
| EAN or UPC | 45242503711 |

