- Straight Snip
- Right Cut Style
- 10 in Length
- 5 in Length Of Cut
description
- Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for right or straight cuts.
features
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless, 18 gauge cold-rolled steel
| Snip Type | Straight |
| Overall Length | 10 in |
| Length of Cut | 5 in |
| Cut Style | Right |
| Gauge Number | 22 |
| Blade Material | Steel |
| Blade Length | 5 in |
| Handle Material | Plastic |
| Material Cut | Metal |
| Handle Length | 5 in |
| Color | Red |
| Length | 10 in |
| Sharpenable | No |
| Lockable | Yes |
| Handle Type | Straight |
| Lockable Blade | Yes |
| Weight | 0.88 LB |
| EAN or UPC | 45242503667 |

