- Straight Snip
- Straight Cut Style
- 10 in Length
- 5 in Length Of Cut
description
- Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. Ideal for straight cuts.
features
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless. 18 gauge cold-rolled steel
| Handle Material | Plastic |
| Blade Length | 5 in |
| Length | 10 in |
| Length of Cut | 5 in |
| Lockable | Yes |
| Cut Style | Straight |
| Snip Type | Straight |
| Handle Length | 5 in |
| Sharpenable | No |
| Material Cut | Metal |
| Color | Red |
| Overall Length | 10 in |
| Handle Type | Straight |
| Gauge Number | 22 |
| Blade Material | Steel |
| Lockable Blade | Yes |
| Weight | 0.92 LB |
| EAN or UPC | 45242503643 |

